Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, Sharp, 5.00 mm Min Bore dia

  • Mfr # BBM-060528X

  • Zoro # G0998989


product price: $37.99
/ea

Key Features

Overall Length
57.0 mm
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
6.000 mm
Projection
1.240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060528X
Zoro #
G0998989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Min. Bore Dia.
5.000 mm
Split Length
4.20 mm
Max. Bore Depth
28.00 mm
Groove Width
3.810 mm
Neck Dia.
3.760 mm

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
1.240 mm

Description

5.00 mm Min Bore DIA x 28.00 mm Max Bore Depth 3.810 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.