Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 8.00 mm Min Bore dia
Mfr # BBM-080813X
Zoro # G1000206
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 2.010 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-080813X
- Zoro # G1000206
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Neck Dia. | 5.990 mm |
Groove Width | 5.080 mm |
Max. Bore Depth | 13.00 mm |
Min. Bore Dia. | 8.000 mm |
Split Length | 5.50 mm |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 2.010 mm |
Description
8.00 mm Min Bore DIA x 13.00 mm Max Bore Depth 5.080 mm Tooth Width 2.01 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/64 (57215)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- Micro 100 Indexable Boring Bars