Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Top Rake Chipbreaker, 0.160" Min Bore dia, Max. Bore Depth: 3/4"

  • Mfr # PBT-160750X

  • Zoro # G0980396


product price: $40.45
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
3/16"
Offset
0.068"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-160750X
Zoro #
G0980396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Corner Radius
0.006"
Neck Dia.
0.1350"
Max. Bore Depth
3/4"
Groove Width
0.0740"
Min. Bore Dia.
0.1600"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.068"
Projection
0.0250"

Description

0.160" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0740" Tooth Width 0.025" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.