Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Grooving Tools - Face Grooving - Square

  • Mfr # FG-375-125-200X

  • Zoro # G3604250


product price: $80.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-375-125-200X
Zoro #
G3604250
UPC #
-
Country of Origin
United States

Description

0.3750" (3/8) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1250" (1/8) Tooth Width x 0.2000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.