Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Profiling Tools - Axial Profiling

  • Mfr # PF-120500X

  • Zoro # G601019163


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-120500X
Zoro #
G601019163
UPC #
-
Country of Origin
United States

Description

0.1200" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.