Shop CLE-LINE
See all product information
Create Account
1-3/64 HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide RHS/RHC
- Mfr # C27101
- Zoro # G709197169
product price:Â
$
49.25
/ea
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C27101
- Zoro #
- G709197169
- UPC #
- 662355015131
- Country of Origin
- United States
- Item
- Silver and Deming Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- Radial Point
- Number of Flutes
- 2
- List Number
- 1813
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Decimal Equivalent
- 1.0469 in
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Coolant Fed
- Non-Coolant Through
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Silver & Deming Drill
- Yes
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 30 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 1 3/64 in
- Flute Length
- 3 1/8 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 3 1/8 in
- Shank Length
- 2 1/4 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Silver and Deming Drill, Drill Bit Size 1 3/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.