Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Profiling Tools, Radial Profiling, 0.070" Min Bore dia, Finish: AlTiN

  • Mfr # PR-070200X

  • Zoro # G0979854


product price: $38.79
/ea

Key Features

Overall Length
1-1/2"
Shank Dia.
1/8"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-070200X
Zoro #
G0979854
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Max. Bore Depth
0.200"
Groove Width
0.0210"
Min. Bore Dia.
0.0700"
Neck Dia.
0.0450"
Corner Radius
0.005"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0250"

Description

0.070" Min Bore DIA x 0.200" Max Bore Depth 0.0210" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.