Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Threading Tool ACME Threads, 0.5000 1/2 Min Bore , 3/4 Max

  • Mfr # IAT2-750-8

  • Zoro # G811240173


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Min. Bore Dia.
1/2 in
TPI
8
Max. Bore Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-750-8
Zoro #
G811240173
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
1/2 in
Max. Bore Depth
3/4 in
Overall Length
3 in
Head Width
0.478 in
Flat Width
0.041 in
Neck Dia.
0.3530 in
Shank Dia.
1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
TPI
8
Centerline Offset
0.2280 in
Offset
0.064 in
Projection
0.1200 in

Description

0.5000 1/2 Min Bore Dia X3/4 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.