Zoro Homepage

Thread Relief - 6 Fl Milling

  • Mfr # MTR-750

  • Zoro # G609004406


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Material
C2 Mircograin Carbide
Number of Flutes
7
Cutting Direction
Right Hand
Cutting Flat
.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR-750
Zoro #
G609004406
UPC #
728709152577
Country of Origin
United States

Dimensions

Overall Length
3 in
Cutter Dia.
1"
Radius
0.015 +/- 0.003
Shank Dia.
1/2 in

Details

Item
Thread Relief Boring Bar
Material
C2 Mircograin Carbide
Number of Flutes
7
Cutting Direction
Right Hand
Cutting Flat
.125"
Finish
Uncoated

Description

Thread Relief Boring Bar, 1/2 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.