Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide

  • Mfr # MTR-001

  • Zoro # G8324565


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Cutting Direction
Right Hand
Cutter Dia.
3/8"
Shank Dia.
1/4 in
Cutting Flat
.075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTR-001
Zoro #
G8324565
UPC #
728709152546
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Cutter Dia.
3/8"
Shank Dia.
1/4 in
Radius
0.010 +/- 0.003
Face Width
1/4"
Shank Length
3"
Corner Radius
1/64"
Length of Cut
1/4"
Flat Width
1/8"

Details

Item
Thread Relief Boring Bar
Cutting Direction
Right Hand
Cutting Flat
.075"
Finish
Uncoated
Material
C2 Mircograin Carbide
Number of Flutes
4
End
Corner Radius

Description

Thread Relief Boring Bar, 1/4 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.