Zoro Homepage

Threading Tool, 0.1260 Min Bore, 0.400 Max

  • Mfr # IT-110400

  • Zoro # G611240199


product price: $40.15
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
20-56
Centerline Offset
0.0475 in
Radius
0.0020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-110400
Zoro #
G611240199
UPC #
-
Country of Origin
United States

Dimensions

Size
20-56
Radius
0.0020 in
Min. Bore Dia.
0.1260 in
Max. Bore Depth
0.400 in
Shank Dia.
1/8 in
Head Width
0.110 in
Neck Dia.
0.0750 in (1.9 mm)
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0475 in
Offset
0.017 in
Included Angle
60
Angle per Side
30
Projection
0.0300 in

Description

0.1260 Min Bore Dia X 0.400 Max Bore Depth X 0.0300 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length X 0.0020 Radius #20-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.