Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.2220 Min Bore, 0.600 Max

  • Mfr # QITL-200600X

  • Zoro # G611240069


product price: $63.59
/ea

Key Features

Cutting Direction
Left Hand
Size
13-56
Coating
AlTiN
Shank Dia.
1/4 in
Corner Radius
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-200600X
Zoro #
G611240069
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Shank Dia.
1/4 in
Corner Radius
0.002 in
Max. Bore Depth
0.600 in
Overall Length
2 in
Neck Dia.
0.1500 in
Head Width
0.200 in
Length from Holder
0.853 in
Min. Bore Dia.
0.2220 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Projection
0.0450 in
Centerline Offset
0.0750 in
Offset
0.026 in

Description

0.2220 Min Bore Dia X 0.600 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #13-56 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.