Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3420 Min Bore, 1 in.Max

  • Mfr # QITL-3201000X

  • Zoro # G511240206


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Size
8/1/1940
Coating
AlTiN
Corner Radius
0.002 in
Max. Bore Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-3201000X
Zoro #
G511240206
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1940
Corner Radius
0.002 in
Max. Bore Depth
1 in
Length from Holder
1.353 in
Neck Dia.
0.2400 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Head Width
0.320 in
Min. Bore Dia.
0.3420 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Projection
0.0750 in
Offset
0.043 in
Centerline Offset
0.1325 in

Description

0.3420 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0750 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #8-40 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.