Zoro Homepage

Threading Tool, 0.3820 Min Bore, 1-1/4 Max

  • Mfr # QITL-3601250X

  • Zoro # G411240405


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Size
7/1/1932
Coating
AlTiN
Length from Holder
1.353 in
Offset
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-3601250X
Zoro #
G411240405
UPC #
-
Country of Origin
United States

Dimensions

Size
7/1/1932
Length from Holder
1.353 in
Min. Bore Dia.
0.3820 in
Neck Dia.
0.2700 in
Corner Radius
0.002 in
Head Width
0.360 in
Overall Length
2-1/2 in
Max. Bore Depth
1-1/4 in
Shank Dia.
3/8 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Offset
0.049 in
Centerline Offset
0.1725 in
Projection
0.0850 in

Description

0.3820 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #7-32 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.