Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-040075

  • Zoro # G8244826


product price: $45.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Hole Dia.
.040"
Material
C2 Micrograin Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-040075
Zoro #
G8244826
UPC #
728709137116
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
.040"
Shank Dia.
1/8 in
Max. Depth
0.075"
Radius
0.0010"
Min. Hole Dia.
0.0400 in
Max. Hole Depth
0.0750 in
Split Length
0.030"
Thread Size
56-80
Groove Width
0.0180"
Max. Bore Depth
0.075"
Neck Dia.
0.0200"
Min. Bore Dia.
0.0400"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Internal Threading Tool
Projection
0.0150 in
Cutting Direction
Right Hand
Center to Cutting Tip
-0.0230 in
Finish - Machining
Bright (Uncoated)
Series
IT
Max. Threads per Inch
76
Measurement System
Fractional Inch
Cutting Application
Threading
Shank Type - Machining
Straight with Three Flats
Included Angle
60 Degrees
Min. Teeth per Inch
56
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0090 in
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Offset
0.009"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0230 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.