Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-040100

  • Zoro # G7964537


product price: $47.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Hole Dia.
.040"
Projection
0.0150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-040100
Zoro #
G7964537
UPC #
728709137130
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Hole Dia.
.040"
Max. Depth
0.100"
Radius
0.0010"
Max. Hole Depth
0.1000 in
Min. Hole Dia.
0.0400 in
Neck Dia.
0.0200"
Groove Width
0.0180"
Split Length
0.030"
Min. Bore Dia.
0.0400"
Max. Bore Depth
0.100"
Thread Size
56-80

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0150 in
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Thread Direction
Right Hand
Included Angle
60 Degrees
Cutter Material
Carbide
Series
IT
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Thread Standard
ANSI, Metric 60 Degrees , UN
Min. Teeth per Inch
56
Offset Point
0.0090 in
Finish - Machining
Bright (Uncoated)
Max. Threads per Inch
76
Measurement System
Fractional Inch
Center to Cutting Tip
-0.0230 in
Cutting Application
Threading
Offset
0.009"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0230 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.