Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-050100

  • Zoro # G8464696


product price: $47.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Projection
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-050100
Zoro #
G8464696
UPC #
728709137178
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Hole Dia.
.050"
Max. Depth
0.100"
Radius
0.0010"
Min. Hole Dia.
0.0500 in
Max. Hole Depth
0.1000 in
Max. Bore Depth
0.100"
Groove Width
0.0240"
Thread Size
56-72
Min. Bore Dia.
0.0500"
Split Length
0.030"
Neck Dia.
0.0250"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Projection
0.0200 in
Finish
Uncoated
Cutting Direction
Right Hand
Center to Cutting Tip
-0.0130 in
Offset Point
0.0120 in
Series
IT
Shank Type - Machining
Straight with Three Flats
Max. Threads per Inch
76
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Cutting Application
Threading
Min. Teeth per Inch
48
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0130 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.