Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-050200

  • Zoro # G7872471


product price: $45.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-050200
Zoro #
G7872471
UPC #
728709137215
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
.050"
Max. Depth
0.200"
Shank Dia.
1/8 in
Radius
0.0010"
Max. Hole Depth
0.2000 in
Min. Hole Dia.
0.0500 in
Neck Dia.
0.0250"
Min. Bore Dia.
0.0500"
Groove Width
0.0340"
Thread Size
56-72
Max. Bore Depth
0.200"
Split Length
0.030"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
Finish
Uncoated
Style
Internal Threading Tool
Center to Cutting Tip
-0.0130 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0120 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Max. Threads per Inch
76
Series
IT
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Threading
Min. Teeth per Inch
48
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0130 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.