Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-060200

  • Zoro # G7835335


product price: $39.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-060200
Zoro #
G7835335
UPC #
728709137239
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Max. Depth
0.200"
Hole Dia.
.060"
Radius
0.0010"
Max. Hole Depth
0.2000 in
Min. Hole Dia.
0.0600 in
Max. Bore Depth
0.200"
Neck Dia.
0.0350"
Min. Bore Dia.
0.0600"
Split Length
0.030"
Groove Width
0.0340"
Thread Size
48-64

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0200 in
Material
C2 Micrograin Carbide
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Max. Threads per Inch
76
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Min. Teeth per Inch
48
Measurement System
Fractional Inch
Series
IT
Center to Cutting Tip
-0.0030 in
Offset Point
0.0120 in
Cutting Application
Threading
Thread Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0030 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.