Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-080350

  • Zoro # G4384791


product price: $35.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Finish
Uncoated
Projection
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-080350
Zoro #
G4384791
UPC #
728709137314
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Hole Dia.
.080"
Max. Depth
0.350"
Radius
0.0020"
Min. Hole Dia.
0.0800 in
Max. Hole Depth
0.3500 in
Split Length
0.060"
Neck Dia.
0.0550"
Groove Width
0.0380"
Max. Bore Depth
0.350"
Min. Bore Dia.
0.0800"
Thread Size
48-56

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0200 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Cutter Material
Carbide
Center to Cutting Tip
0.0180 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Max. Threads per Inch
76
Included Angle
60 Degrees
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset Point
0.0120 in
Cutting Application
Threading
Min. Teeth per Inch
40
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
IT
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0180 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.