Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-100250

  • Zoro # G4384807


product price: $34.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Projection
0.0250 in
Finish
Uncoated
Max. Depth
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-100250
Zoro #
G4384807
UPC #
728709137369
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.250"
Hole Dia.
.100"
Shank Dia.
1/8 in
Radius
0.0020"
Min. Hole Dia.
0.1000 in
Max. Hole Depth
1/4 in
Split Length
0.060"
Thread Size
40-56
Neck Dia.
0.0700"
Max. Bore Depth
1/4"
Groove Width
0.0440"
Min. Bore Dia.
0.1000"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0250 in
Finish
Uncoated
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Offset Point
0.0140 in
Cutter Material
Carbide
Measurement System
Fractional Inch
Max. Threads per Inch
76
Cutting Application
Threading
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Min. Teeth per Inch
32
Series
IT
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0380 in
Offset
0.014"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.