Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-060250

  • Zoro # G8441763


product price: $38.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-060250
Zoro #
G8441763
UPC #
728709138410
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.250"
Hole Dia.
.060"
Shank Dia.
1/8 in
Radius
0.0010"
Min. Hole Dia.
0.0060 in
Max. Hole Depth
1/4 in
Split Length
0.030"
Max. Bore Depth
1/4"
Min. Bore Dia.
0.0600"
Thread Size
48-76
Neck Dia.
0.0350"
Groove Width
0.0240"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Projection
0.0200 in
Material
C2 Micrograin Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
76
Cutting Application
Threading
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Included Angle
60 Degrees
Series
ITL
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
-0.0030 in
Offset Point
0.0120 in
Thread Direction
Left Hand
Min. Teeth per Inch
48
Measurement System
Fractional Inch
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0030 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.