Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-100350

  • Zoro # G7828317


product price: $35.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Projection
0.0250 in
Shank Dia.
1/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-100350
Zoro #
G7828317
UPC #
728709138533
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Max. Depth
0.350"
Hole Dia.
.100"
Radius
0.0020"
Min. Hole Dia.
0.1000 in
Max. Hole Depth
0.3500 in
Split Length
0.060"
Neck Dia.
0.0700"
Thread Size
32-76
Groove Width
0.0290"
Max. Bore Depth
0.350"
Min. Bore Dia.
0.1000"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0250 in
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Center to Cutting Tip
0.0380 in
Min. Teeth per Inch
32
Finish - Machining
Bright (Uncoated)
Thread Direction
Left Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
76
Cutting Application
Threading
Measurement System
Fractional Inch
Offset Point
0.0140 in
Series
ITL
Included Angle
60 Degrees
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Offset
0.014"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.