Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-035075X

  • Zoro # G8059913


product price: $54.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Style
Quick Change Internal Threading Tool
Hole Dia.
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-035075X
Zoro #
G8059913
UPC #
728709159057
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Hole Dia.
0.035"
Max. Depth
0.075"
Min. Hole Dia.
0.0350 in
Max. Hole Depth
0.0750 in
Thread Size
64-80
Corner Radius
0.002"
Min. Bore Dia.
0.0350"
Max. Bore Depth
0.075"
Neck Dia.
0.0200"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Projection
0.0150 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Cutting Application
Threading
Features
On-Center Neck Design, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling
Offset Point
0.0120 in
Coolant Fed
Coolant Through
Quick Change
Yes
Min. Teeth per Inch
56
Included Angle
60 Degrees
Primary Material Application ISO Code
M, N, P, S
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Overhang
0.5900 in
Max. Threads per Inch
80
Series
QIT
Center to Cutting Tip
0.0250 in
Finish - Machining
AlTiN
Cutter Material
Carbide
Measurement System
Fractional Inch
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0250 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.