Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-060300

  • Zoro # G8273666


product price: $41.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Hole Dia.
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-060300
Zoro #
G8273666
UPC #
728709159262
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
0.06"
Max. Depth
0.3"
Shank Dia.
3/16 in
Max. Hole Depth
0.3000 in
Min. Hole Dia.
0.0600 in
Max. Bore Depth
0.300"
Thread Size
48-64
Corner Radius
0.002"
Min. Bore Dia.
0.0600"
Neck Dia.
0.0400"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Projection
0.0200 in
Finish
Uncoated
Cutting Direction
Right Hand
Center to Cutting Tip
-0.0340 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
QIT
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Overhang
0.5900 in
Measurement System
Fractional Inch
Offset Point
0.0150 in
Included Angle
60 Degrees
Coolant Fed
Coolant Through
Cutting Application
Threading
Min. Teeth per Inch
40
Max. Threads per Inch
80
Quick Change
Yes
Thread Direction
Right Hand
Offset
1/64"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0340 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.