Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-080250

  • Zoro # G8223643


product price: $41.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Max. Depth
0.25"
Hole Dia.
0.08"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-080250
Zoro #
G8223643
UPC #
728709159286
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.25"
Hole Dia.
0.08"
Shank Dia.
3/16 in
Min. Hole Dia.
0.0800 in
Max. Hole Depth
1/4 in
Thread Size
48-56
Min. Bore Dia.
0.0800"
Neck Dia.
0.0600"
Max. Bore Depth
1/4"
Corner Radius
0.002"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Quick Change Internal Threading Tool
Finish
Uncoated
Projection
0.0200 in
Material
C2 Micrograin Carbide
Cutter Material
Carbide
Max. Threads per Inch
76
Series
QIT
Measurement System
Fractional Inch
Overhang
0.5900 in
Center to Cutting Tip
-0.0140 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Cutting Application
Threading
Coolant Fed
Coolant Through
Min. Teeth per Inch
32
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0150 in
Included Angle
60 Degrees
Thread Direction
Right Hand
Quick Change
Yes
Offset
1/64"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0140 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.