Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-110400

  • Zoro # G8134831


product price: $42.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Hole Dia.
0.11"
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-110400
Zoro #
G8134831
UPC #
728709159446
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
0.11"
Shank Dia.
3/16 in
Max. Depth
0.4"
Min. Hole Dia.
0.1100 in
Max. Hole Depth
0.4000 in
Max. Bore Depth
0.400"
Thread Size
40-56
Corner Radius
0.002"
Neck Dia.
0.0800"
Min. Bore Dia.
0.1100"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Projection
0.0300 in
Cutting Direction
Right Hand
Finish
Uncoated
Center to Cutting Tip
0.0160 in
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Right Hand
Min. Teeth per Inch
32
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Cutting Application
Threading
Overhang
0.5900 in
Quick Change
Yes
Max. Threads per Inch
64
Series
QIT
Offset Point
0.0200 in
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0160 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.