Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-110500

  • Zoro # G7946811


product price: $43.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Hole Dia.
0.11"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-110500
Zoro #
G7946811
UPC #
728709159460
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Hole Dia.
0.11"
Max. Depth
0.5"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.1100 in
Thread Size
40-56
Neck Dia.
0.0800"
Min. Bore Dia.
0.1100"
Corner Radius
0.002"
Max. Bore Depth
1/2"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Projection
0.0300 in
Thread Direction
Right Hand
Measurement System
Fractional Inch
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Cutter Material
Carbide
Max. Threads per Inch
64
Coolant Fed
Coolant Through
Center to Cutting Tip
0.0160 in
Series
QIT
Offset Point
0.0200 in
Finish - Machining
Bright (Uncoated)
Overhang
0.5900 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Quick Change
Yes
Cutting Application
Threading
Min. Teeth per Inch
32
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0160 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.