Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IAT-1000-12

  • Zoro # G8116981


product price: $63.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0850 in
Finish
Uncoated
Hole Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IAT-1000-12
Zoro #
G8116981
UPC #
728709136577
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.360"
Max. Depth
1.000"
Shank Dia.
3/8 in
Min. Hole Dia.
0.3600 in
Flat Width
0.0280 in
Max. Hole Depth
1 in
Groove Width
0.0720"
Max. Bore Depth
1"
Min. Bore Dia.
0.3600"
Neck Dia.
0.2700"
Split Length
0.210"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0850 in
Finish
Uncoated
Style
Internal ACME Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Max. Threads per Inch
12
Included Angle
29 Degrees
Cutter Material
Carbide
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Thread Standard
ACME
Offset Point
0.0360 in
Center to Cutting Tip
0.1730 in
Series
IAT
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Offset
0.036"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.