Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-180750

  • Zoro # G4384651


product price: $45.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Material
C2 Micrograin Carbide
Max. Depth
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-180750
Zoro #
G4384651
UPC #
728709137796
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Max. Depth
0.750"
Hole Dia.
.180"
Radius
0.0020"
Min. Hole Dia.
0.1800 in
Max. Hole Depth
3/4 in
Min. Bore Dia.
0.1800"
Groove Width
0.0460"
Split Length
0.175"
Neck Dia.
0.1350"
Max. Bore Depth
3/4"
Thread Size
27-56

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0400 in
Finish
Uncoated
Style
Internal Threading Tool
Cutting Direction
Right Hand
Min. Teeth per Inch
24
Cutting Application
Threading
Center to Cutting Tip
0.0550 in
Offset Point
0.0230 in
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Cutter Material
Carbide
Thread Direction
Right Hand
Series
IT
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
56
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0550 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.