Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-230400

  • Zoro # G4384721


product price: $50.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.0550 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-230400
Zoro #
G4384721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Hole Dia.
.230"
Max. Depth
0.400"
Radius
0.0020"
Min. Hole Dia.
0.2300 in
Max. Hole Depth
0.4000 in
Thread Size
20-48
Groove Width
0.0640"
Max. Bore Depth
0.400"
Split Length
0.210"
Neck Dia.
0.1700"
Min. Bore Dia.
0.2300"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.0550 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Max. Threads per Inch
40
Thread Direction
Right Hand
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Cutter Material
Carbide
Series
IT
Included Angle
60 Degrees
Center to Cutting Tip
0.0740 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset Point
0.0320 in
Finish - Machining
Bright (Uncoated)
Min. Teeth per Inch
20
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.