Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-230600

  • Zoro # G4384737


product price: $51.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Shank Dia.
5/16 in
Hole Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-230600
Zoro #
G4384737
UPC #
728709137956
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Hole Dia.
.230"
Max. Depth
0.600"
Radius
0.0020"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.2300 in
Max. Bore Depth
0.600"
Groove Width
0.0640"
Neck Dia.
0.1700"
Min. Bore Dia.
0.2300"
Thread Size
20-48
Split Length
0.210"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0320 in
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Center to Cutting Tip
0.0738 in
Offset Point
0.0320 in
Cutting Application
Threading
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
IT
Min. Teeth per Inch
20
Measurement System
Fractional Inch
Max. Threads per Inch
40
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0738 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.