Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-290500

  • Zoro # G4384773


product price: $46.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Material
C2 Micrograin Carbide
Projection
0.0700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-290500
Zoro #
G4384773
UPC #
728709138052
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Hole Dia.
.290"
Max. Depth
0.500"
Radius
0.0020"
Min. Hole Dia.
0.2900 in
Max. Hole Depth
1/2 in
Thread Size
14-40
Neck Dia.
0.2150"
Groove Width
0.0810"
Max. Bore Depth
1/2"
Split Length
0.210"
Min. Bore Dia.
0.2900"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0700 in
Finish
Uncoated
Style
Internal Threading Tool
Cutting Direction
Right Hand
Min. Teeth per Inch
14
Finish - Machining
Bright (Uncoated)
Offset Point
0.0400 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Max. Threads per Inch
40
Cutting Application
Threading
Thread Direction
Right Hand
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.1340 in
Series
IT
Offset
0.040"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.