Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-180750

  • Zoro # G8129405


product price: $40.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-180750
Zoro #
G8129405
UPC #
728709138915
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Max. Depth
0.750"
Hole Dia.
.180"
Radius
0.0020"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.1800 in
Groove Width
0.0460"
Max. Bore Depth
3/4"
Thread Size
24-56
Split Length
0.175"
Min. Bore Dia.
0.1800"
Neck Dia.
0.1350"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0400 in
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Offset
0.023"
Included Angle
60 Degrees

Description

Threading Tool, Carbide, Bright (Uncoated), Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.