Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-2001000

  • Zoro # G8380084


product price: $40.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Max. Depth
1.000"
Shank Dia.
1/4 in
Hole Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-2001000
Zoro #
G8380084
UPC #
728709138939
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.000"
Shank Dia.
1/4 in
Hole Dia.
.200"
Radius
0.0020"
Max. Hole Depth
1 in
Min. Hole Dia.
0.2000 in
Split Length
0.175"
Neck Dia.
0.1500"
Groove Width
0.0520"
Max. Bore Depth
1"
Thread Size
24-40
Min. Bore Dia.
0.2000"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Thread Direction
Left Hand
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Measurement System
Fractional Inch
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
ITL
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0750 in
Min. Teeth per Inch
24
Cutting Application
Threading
Max. Threads per Inch
40
Finish - Machining
Bright (Uncoated)
Offset Point
0.0260 in
Offset
0.026"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.