Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-200600

  • Zoro # G7947965


product price: $39.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
.200"
Max. Depth
0.600"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-200600
Zoro #
G7947965
UPC #
728709138977
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.200"
Max. Depth
0.600"
Shank Dia.
1/4 in
Radius
0.0020"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.2000 in
Split Length
0.175"
Min. Bore Dia.
0.2000"
Max. Bore Depth
0.600"
Neck Dia.
0.1500"
Thread Size
24-40
Groove Width
0.0520"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0450 in
Style
Internal Threading Tool
Finish
Uncoated
Included Angle
60 Degrees
Offset Point
0.0260 in
Series
ITL
Center to Cutting Tip
0.0750 in
Cutter Material
Carbide
Cutting Application
Threading
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Thread Direction
Left Hand
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Max. Threads per Inch
40
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
24
Offset
0.026"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.