Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-2301000

  • Zoro # G8209302


product price: $51.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0550 in
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-2301000
Zoro #
G8209302
UPC #
728709139011
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Max. Depth
1.000"
Hole Dia.
.230"
Radius
0.0020"
Max. Hole Depth
1 in
Min. Hole Dia.
0.2300 in
Split Length
0.210"
Min. Bore Dia.
0.2300"
Neck Dia.
0.1700"
Thread Size
20-40
Max. Bore Depth
1"
Groove Width
0.0640"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0550 in
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Thread Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Series
ITL
Max. Threads per Inch
40
Offset Point
0.0320 in
Center to Cutting Tip
0.0740 in
Min. Teeth per Inch
20
Included Angle
60 Degrees
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.