Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-230600

  • Zoro # G8022761


product price: $48.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Max. Depth
0.600"
Material
C2 Micrograin Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-230600
Zoro #
G8022761
UPC #
728709139059
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.600"
Shank Dia.
5/16 in
Hole Dia.
.230"
Radius
0.0020"
Min. Hole Dia.
0.2300 in
Max. Hole Depth
0.6000 in
Min. Bore Dia.
0.2300"
Max. Bore Depth
0.600"
Thread Size
20-40
Split Length
0.210"
Groove Width
0.0640"
Neck Dia.
0.1700"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0550 in
Style
Internal Threading Tool
Cutting Direction
Right Hand
Center to Cutting Tip
0.0740 in
Series
ITL
Offset Point
0.0320 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Included Angle
60 Degrees
Max. Threads per Inch
40
Thread Direction
Left Hand
Min. Teeth per Inch
20
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.