Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-230750

  • Zoro # G8313602


product price: $51.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Max. Depth
0.750"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-230750
Zoro #
G8313602
UPC #
728709139073
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.750"
Shank Dia.
5/16 in
Hole Dia.
.230"
Radius
0.0020"
Min. Hole Dia.
0.2300 in
Max. Hole Depth
3/4 in
Neck Dia.
0.1700"
Max. Bore Depth
3/4"
Thread Size
20-40
Groove Width
0.0640"
Split Length
0.210"
Min. Bore Dia.
0.2300"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0550 in
Finish
Uncoated
Style
Internal Threading Tool
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Cutter Material
Carbide
Series
ITL
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Thread Direction
Left Hand
Max. Threads per Inch
40
Min. Teeth per Inch
20
Center to Cutting Tip
0.0740 in
Offset Point
0.0320 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.