Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-320500

  • Zoro # G8348243


product price: $64.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
.320"
Style
Internal Threading Tool
Projection
0.0750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-320500
Zoro #
G8348243
UPC #
728709139219
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.320"
Shank Dia.
3/8 in
Max. Depth
0.500"
Radius
0.0020"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.3200 in
Neck Dia.
0.2400"
Split Length
0.210"
Thread Size
10-32
Max. Bore Depth
1/2"
Min. Bore Dia.
0.3200"
Groove Width
0.0870"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Projection
0.0750 in
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
ITL
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Max. Threads per Inch
32
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Thread Direction
Left Hand
Cutting Application
Threading
Min. Teeth per Inch
10
Offset Point
0.0430 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.043"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.