Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-320750

  • Zoro # G8142653


product price: $63.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Max. Depth
0.750"
Hole Dia.
.320"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-320750
Zoro #
G8142653
UPC #
728709139233
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.750"
Hole Dia.
.320"
Shank Dia.
3/8 in
Radius
0.0020"
Min. Hole Dia.
0.3200 in
Max. Hole Depth
3/4 in
Thread Size
10-32
Max. Bore Depth
3/4"
Neck Dia.
0.2400"
Min. Bore Dia.
0.3200"
Groove Width
0.0870"
Split Length
0.210"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0750 in
Style
Internal Threading Tool
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Offset Point
0.0430 in
Series
ITL
Max. Threads per Inch
32
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Cutter Material
Carbide
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Left Hand
Min. Teeth per Inch
10
Center to Cutting Tip
0.1330 in
Measurement System
Fractional Inch
Offset
0.043"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.