Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # LTR-375-20

  • Zoro # G8366617


product price: $70.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTR-375-20
Zoro #
G8366617
UPC #
728709142219
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Cutter Dia.
0.375"
Shank Dia.
3/8 in
Max. Depth
1-1/4"
Radius
.003-.007"
Flat Width
1/18 in
Max. Hole Depth
1-1/4 in
Min. Hole Dia.
3/8 in
Max. Bore Depth
1-1/4"
Groove Width
1/8"
Neck Dia.
0.2700"
Split Length
0.245"
Min. Bore Dia.
3/8"
Corner Radius
0.005"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.1000 in
Material
C2 Mircograin Carbide
Cutting Flat
1/8"
Measurement System
Fractional Inch
Cutting Application
Thread Relief
Center to Cutting Tip
3/16 in
Thread Direction
Right Hand
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Profile Angle
45 Degrees
Features
Designed for Plunging Thread Relief at the Bottom of a Thread, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
LTR
Shank Type - Machining
Straight with Three Flats

Description

Threading Tool, Carbide, Bright (Uncoated), 3/16 in, Thread Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.