Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # QIT-3201000

  • Zoro # G8393341


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Max. Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-3201000
Zoro #
G8393341
UPC #
728709160169
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1"
Hole Dia.
0.32"
Shank Dia.
3/8 in
Min. Hole Dia.
0.3200 in
Max. Hole Depth
1 in
Thread Size
12-32
Neck Dia.
0.2450"
Corner Radius
0.002"
Max. Bore Depth
1"
Min. Bore Dia.
0.3200"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.