Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # QIT-490750X

  • Zoro # G8151263


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
0.49"
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-490750X
Zoro #
G8151263
UPC #
728709160473
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
0.49"
Max. Depth
0.075"
Shank Dia.
1/2 in
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.4900 in
Thread Size
8-24
Corner Radius
0.002"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3700"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
AlTiN Coated
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Projection
0.1200 in
Material
C2 Micrograin Carbide
Overhang
1.0400 in
Coolant Fed
Coolant Through
Included Angle
60 Degrees
Thread Direction
Right Hand
Quick Change
Yes
Min. Teeth per Inch
6
Center to Cutting Tip
0.2400 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Max. Threads per Inch
24
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Primary Material Application ISO Code
M, N, P, S
Series
QIT
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Offset Point
0.0780 in
Cutting Application
Threading
Offset
5/64"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2400 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.