Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-1000-14

  • Zoro # G8209765


product price: $48.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Style
Stub ACME Threading Tool
Max. Depth
1.000"
Hole Dia.
.235"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1000-14
Zoro #
G8209765
UPC #
728709175989
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.000"
Hole Dia.
.235"
Shank Dia.
5/16 in
Flat Width
0.0280 in
Min. Hole Dia.
0.2350 in
Max. Hole Depth
1 in
Neck Dia.
0.1600"
Groove Width
0.0890"
Min. Bore Dia.
0.2350"
Max. Bore Depth
1"
Split Length
0.210"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Stub ACME Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0700 in
Material
C2 Micrograin Carbide
Series
SAT
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
14
Measurement System
Fractional Inch
Thread Standard
Stub Acme
Offset Point
0.0450 in
Included Angle
29 Degrees
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Center to Cutting Tip
0.0790 in
Offset
0.045"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0790 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.