Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-400-16

  • Zoro # G8314074


product price: $40.75
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Hole Dia.
.200"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-400-16
Zoro #
G8314074
UPC #
728709176269
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Hole Dia.
.200"
Max. Depth
0.400"
Min. Hole Dia.
0.2000 in
Max. Hole Depth
0.4000 in
Flat Width
0.0240 in
Split Length
0.175"
Max. Bore Depth
0.400"
Min. Bore Dia.
0.2000"
Neck Dia.
0.1500"
Groove Width
3/64"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.0450 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Offset Point
0.0240 in
Cutting Application
Threading
Series
SAT
Finish - Machining
Bright (Uncoated)
Max. Threads per Inch
16
Cutter Material
Carbide
Measurement System
Fractional Inch
Included Angle
29 Degrees
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Thread Standard
Stub Acme
Center to Cutting Tip
0.0750 in
Offset
0.024"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.