Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-500-12

  • Zoro # G7968073


product price: $68.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Style
Stub ACME Threading Tool
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-500-12
Zoro #
G7968073
UPC #
728709176283
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.500"
Hole Dia.
.360"
Shank Dia.
3/8 in
Flat Width
0.0330 in
Min. Hole Dia.
0.3600 in
Max. Hole Depth
1/2 in
Split Length
0.210"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.3600"
Groove Width
0.1020"
Neck Dia.
0.2700"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Style
Stub ACME Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0850 in
Cutting Application
Threading
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Series
SAT
Measurement System
Fractional Inch
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Offset Point
0.0510 in
Max. Threads per Inch
12
Thread Standard
Stub Acme
Center to Cutting Tip
0.1730 in
Thread Direction
Right Hand
Included Angle
29 Degrees
Offset
0.051"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.