Threading Tool, 2-1/2 in L, Carbide
Mfr # SAT-600-16
Zoro # G7927281
product price: $39.29
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Finish
Uncoated
Style
Stub ACME Threading Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAT-600-16
Zoro #
G7927281
UPC #
728709176320
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Hole Dia.
.200"
Max. Depth
0.600"
Flat Width
0.0240 in
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.2000 in
Neck Dia.
0.1500"
Groove Width
0.0720"
Min. Bore Dia.
0.2000"
Max. Bore Depth
0.600"
Split Length
0.175"
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.