Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-750-14

  • Zoro # G8271882


product price: $48.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Shank Dia.
5/16 in
Max. Depth
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAT-750-14
Zoro #
G8271882
UPC #
728709176382
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Max. Depth
0.750"
Hole Dia.
.235"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.2350 in
Flat Width
0.0280 in
Min. Bore Dia.
0.2350"
Neck Dia.
0.1600"
Max. Bore Depth
3/4"
Split Length
0.210"
Groove Width
0.0890"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Projection
0.0700 in
Thread Direction
Right Hand
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Offset Point
0.0450 in
Max. Threads per Inch
14
Series
SAT
Center to Cutting Tip
0.0790 in
Cutting Application
Threading
Shank Type - Machining
Straight with Three Flats
Thread Standard
Stub Acme
Included Angle
29 Degrees
Offset
0.045"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0790 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.