Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # IT-120600

  • Zoro # G4384843


product price: $36.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Hole Dia.
.120"
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-120600
Zoro #
G4384843
UPC #
728709137505
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
.120"
Shank Dia.
3/16 in
Max. Depth
0.600"
Radius
0.0020"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.1200 in
Max. Bore Depth
0.600"
Thread Size
32-56
Neck Dia.
0.0850"
Min. Bore Dia.
0.1200"
Groove Width
0.0350"
Split Length
0.070"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Projection
0.0300 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Center to Cutting Tip
0.0260 in
Min. Teeth per Inch
32
Thread Direction
Right Hand
Cutting Application
Threading
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Series
IT
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0170 in
Max. Threads per Inch
56
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.017"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.